Shop All Router Bits
Cmt
Mortising Bit, 5/8-Inch Diameter, 1/4-Inch Shank
Mfr # 801.158.11
Zoro # G806135279
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 801.158.11
- Zoro # G806135279
- UPC # 664252001965
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
Equipped with thick carbide tips and negative shear angle design, CMT mortising bits you a flaweless performance. Mortise perfect hinges with no splintered edges or rough bottoms. They also make an easy job of piece work in both natural wood and wood composites. Fit most popular mortising jigs. Perfect bit for sign making or any kind of template work. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer Equipped with thick tips and negative shear angle design, CMT Mortising Bits you a flawless performance. Mortise perfect hinges with no splintered edges or rough bottoms. They also make an easy job of piece work in both natural wood and wood composites. Fit most popular mortising jigs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 10 mm Deep 12-Point Impact Socket (SID13310)
- GEARWRENCH 3/8" Drive Extension 12" (81244)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 1/8 Cut L (33554TN)
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm (3754)
- CMT Weeke Adaptor, 10mm dia (360.401.00)
- CMT 3-Wing Slot Cutter with 5/64-Inch Cutting Length and 5/16-Inch Bore (822.320.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (836.130.11)
- CMT Mortising Bit, 3/4-Inch Diameter, 1/2-Inch Shank (801.690.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/8-Inch Diameter (811.095.11)
- CMT Straight Bit, 1/2-Inch Shank, 1-Inch Diameter, Carbide- Tipped (811.754.11)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit (42-104)
- Cmt Router Bits