Shop All Router Accessories
Cmt
Mortise Router Bit, HW, 1/2 in
Mfr # 801.128.11B
Zoro # G7616104
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length (In.) 5/16
- Number of Flutes 2
- Shank Dia. (In.) 1/4
- Application Routing
- Cutting Dia. (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 801.128.11B
- Zoro # G7616104
- UPC # 664252026173
- Country of Origin Italy
- Category Router Accessories
Dimensions
Flute Length (In.) | 5/16 |
Shank Dia. (In.) | 1/4 |
Cutting Dia. (In.) | 1/2 |
Overall Length (In.) | 1-13/16 |
Depth of Cut (In.) | 5/16 |
Cutting Length (In.) | 5/16 |
Flute Length | 1/4 in |
Overall Length | 1 5/8 in |
Shank Dia. | 1/4 in |
Length of Cut | 1/4 in |
Cutter Dia. | 1/2 in |
Shank Length | 1 3/8 in |
Description
Hinge Mortise Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1/4 in, 1 5/8 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUKKO QUALITY TOOLS Kukko Int, Extractor Set Wth Counterstay & Slide Hammer, 1 1/8in28mm To 2-3/4in70mm (K-22-B)
- STANLEY Stanley 30-454 1" x 25' Fractional High-Vis High Impact ABS Case Tape Rule (30-454)
- HOLEMAKER TECHNOLOGY HMT Weldon Shank TCT Countersink ULTRA Coated, 1-1/4 in. 82 Degree (601038-0010)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- CMT Straight Router Bit, HW, 5/8 in (811.158.11)
- CMT Chuck, ER32, HSK-F63, Rght (183.300.01)
- CMT Beading Router Bit, HW, 1 in (839.254.11)
- CMT Rabbeting Router Bit, HW, 1-1/4 in (835.317.11)
- CMT V Grooving Router Bit, HW, 1/2 in (815.127.11)
- CMT Chuck, ISO-30/Biesse, ER32, Rght (183.200.01)
- WESTWARD Strght Router Bit, 9/16 x 1-1/4 In Cut D (45J325)
- Cmt Router Accessories