Shop All Router Accessories
Cmt
Mortise Router Bit, HW, 1/2 in
Mfr # 801.127.11
Zoro # G7474311
product price: $16.44
/ea
$16.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. (In.) 1/2
- Material HW
- Overall Length (In.) 2-1/8
- Number of Flutes 2
- Depth of Cut (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 801.127.11
- Zoro # G7474311
- UPC # 664252001934
- Country of Origin Italy
- Category Router Accessories
Dimensions
Cutting Dia. (In.) | 1/2 |
Overall Length (In.) | 2-1/8 |
Depth of Cut (In.) | 3/4 |
Cutting Length (In.) | 3/4 |
Shank Dia. (In.) | 1/4 |
Flute Length (In.) | 3/4 |
Overall Length | 2 1/8 in |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Flute Length | 3/4 in |
Cutter Dia. | 1/2 in |
Shank Length | 1 3/8 in |
Description
Hinge Mortise Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 3/4 in, 2 1/8 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (357286)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Overall Length: 3.2360" (52066)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/2x1/32 (69871)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01305)
- CMT Keyhole Router Bit, HWM, 3/8 in (850.001.11)
- CMT V Grooving Router Bit, HW, 1/2 in (815.127.11)
- CMT Flush Trim Router Bit, HWM, 1/4 in (806.064.11)
- CMT Chuck, ER32, HSK-F63, Rght (183.300.01)
- CMT Dovetail Router Bit, HW, 1/2 in (818.130.11)
- CMT Assembly Support For ISO30 Chucks (183-ISO)
- SAWSTOP 4 pc Phenolic Insert Ring Set for Router Plates (RT-PIR)
- Cmt Router Accessories