Shop All Router Accessories
Cmt
Mortise Router Bit, HW, 1-1/4 in
Mfr # 801.317.11
Zoro # G7628004
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Routing
- Flute Length (In.) 1/2
- Cutting Length (In.) 1/2
- Number of Flutes 2
- Material HW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 801.317.11
- Zoro # G7628004
- UPC # 664252002009
- Country of Origin Italy
- Category Router Accessories
Dimensions
Flute Length (In.) | 1/2 |
Cutting Length (In.) | 1/2 |
Depth of Cut (In.) | 1/2 |
Overall Length (In.) | 1-57/64 |
Cutting Dia. (In.) | 1-1/4 |
Shank Dia. (In.) | 1/4 |
Overall Length | 1 57/64 in |
Flute Length | 1/2 in |
Shank Dia. | 1/4 in |
Length of Cut | 1/2 in |
Cutter Dia. | 1 1/4 in |
Bowl Depth (In) | 10 |
Minimum Cabinet Size | 24 |
Width (In) | 21 |
Description
Hinge Mortise Cut Profile Router Bit, Carbide Tipped, 1 1/4 in Cutter Dia., Fractional Inch, 1/2 in, 1 57/64 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X55, Cast Zinc Black Satin, Comp: Steel (K0122.92081X55)
- DRILL AMERICA 1/2"x12" SDS-Plus Hammer Bit Drill Bit (SDS1212)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- VESSEL IMPACT BALL Torsion Bit Holder H1/, PK10 (IBHBM150P10K)
- CMT Flush Trim Router Bit, HWM, 1/4 in (806.064.11)
- CMT Straight Router Bit, HW, 5/8 in (811.158.11)
- CMT Dovetail Router Bit, HW, 1/2 in (818.130.11)
- CMT Beading Router Bit, HW, 1 in (839.254.11)
- CMT Roundover Router Bit, HW, 2-1/2 in (838.992.11)
- CMT Roman Ogee Router Bit, HW, 1-5/16 in (841.785.11)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/16 In (16Y596)
- Cmt Routers & Accessories