Shop All Router Bits
Cmt
Molding System, 1-1/4-Inch Diameter, 1/2-Inch Shank
Mfr # 856.851.11
Zoro # G206135183
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 856.851.11
- Zoro # G206135183
- UPC # 664252005345
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
You can make dozens of elaborate profiles by combining two or more passes. Avoid the average and create your own moldings. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. Not for use on hand-held routers. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer If the usual standard selection of molding and mill work isn't satisfactory to your woodworking tastes, then look for the CMT Molding System instead. With these bits, you can make dozens of elaborate profiles by combining two or more passes. Avoid the average and create your own moldings. Some initial suggestions are illustrated below. Safety tips: Use these bits with a fence. The profiles shown below are milled from heavy stock then refined to the desired shape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Screwdriver and Bit Set 61pc (PTW1731)
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG4)
- MORSE Band Saw Blade, 10 ft. 1-3/4 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 1-3/4)
- ZORO SELECT Tape/Label Dispenser, 1" Tape and Labels (3JXX2)
- CMT Dowel Drill, Left, 14mm dia., 43mm Cut L (309.140.12)
- CMT Roundover Bit, 1/2-Inch Shank, 7/8-Inch Radius, Carbide-Tipped (838.991.11)
- CMT Panel Router Bit, 1-3/8-Inch Diameter, 1/2-Inch Shank (870.504.11)
- CMT Straight Bit, 1/4-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (811.127.11)
- CMT Roundover Bit, 1/4-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.317.11)
- CMT T-Slot Bit with 1-7/64-Inch Diameter with 1/2-Inch Shank (850.603.11)
- VERMONT AMERICAN ROUTER BIT 3/4"" STRAIGHT (23109)
- Cmt Router Bits