Shop All Router Bits
Cmt
Molding Bit, 1/2-Inch Shank, 15/16-Inch Diameter, Carbide-Tipped
Mfr # 855.901.11
Zoro # G006135383
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 855.901.11
- Zoro # G006135383
- UPC # 664252005277
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
Make your own frame molding quickly and easily by using this CMT bit! Bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. Not for use on hand-held router. Use it on router tables only. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Why waste time searching for a particular style of frame molding when you can just as quickly and easily make your own? With the wide range of decorative possibilities offered by CMT Molding Bits, you can always create the edge profile you want, anywhere you want and any time you want. These CMT bits are made to last a lifetime - carbide tipped cutters and solid bar stock steel shanks withstand serious use and the trademark orange Teflon Industrial Coating makes sure you continuously get clean, smooth running cuts. Our anti-kickback feature helps you work more safely when using these wide profile bits. Recommended for use on routers of minimum 2-1/4 HP. Routers as low powered as 1-1/2 HP can be used keeping to shorter, shallower runs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Three Flute 82 Deg. (5419249)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 3/8"X3/4 (CCRP-1212)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-13' 2)
- GREENLEE Strut Shear, 30 Tonf, 18 A (GLSS980KIT-B)
- CMT Router Bit, 2 Flutes, 23/32 in. Cut Dia. (811.682.11)
- CMT Beading Bit 1/2 in. Shank 3/8 in. Radius (839.817.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (811.032.11)
- CMT Dowel Drill, Left, 10mm dia, 65mm Cut L (372.100.12)
- CMT Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter (853.001.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/16-Inch Diameter (811.047.11)
- VERMONT AMERICAN 23160 Flush Trim Router Bit .37 x .56 (4753661)
- Cmt Router Bits