Shop All Router Bit Sets
Cmt
Lock Miter Set, 2-Inch Shank, 1-15/32-Inch Diameter
Mfr # 855.505.11
Zoro # G006135185
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 855.505.11
- Zoro # G006135185
- UPC # 664252007004
- Country of Origin Italy
- Category Router Bit Sets
Details
Application | Tungsten |
Item | Router Bits |
Description
Octagonal shapes are very popular for kitchen corner cabinets, entertainment centers, kitchen islands and corner hutches, but the joints used to be difficult to cut and a nightmare to clamp. Now this 2-piece bit set provides a fast, accurate way to build a strong, tight 45o joint. Better still, the lock miter design makes it easy to clamp! This matched pair of cutters makes set-up easy. Height adjustment is not critical - simply adjust your fence so the top edge of the work piece intersects the angle of the bit where it meets the fence. After your joints are machined they can be glued and assembled and simply clamped by using strapping tape. From the Manufacturer Now you don't have to fight with those awkward clamps on your 22-1/2o projects. Use this pair of bits to produce octagon shaped boxes and popular corner cabinetry like corner cabinets for kitchens, entertainment centers, kitchen islands and corner hutches. This 22-1/2o Lock Miter set provides a strong tight joint when you want to join wood at 45o angles. Joining with biscuits or splines is time consuming and difficult to clamp. CMT's matched pair of cutters makes set-up easy. Height adjustment is not critical with this matched pair, simply adjust your fence so the top edge of the work piece intersects the angle of the bit where it meets the fence. After your joints are machined they can be glued up and assembled and simply clamped with strapping tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #1 Impact Duty Power Bit, 5-Piece Pack (48-32-4661)
- PROTO 1/2 in Drive, 5/8" 8 pt SAE Socket, 8 Points (J5420S)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #55 (41725)
- BOSCH NailKiller Auger, 7/8In x 13In, Tube (NKMT14)
- CMT Router Bit Set, Steel, 2 Pcs. (800.626.11)
- CMT Window sash router bit sets (855.801.11)
- CMT 3-Piece Glass Panel Set in Hardwood Case, 1/2-Inch Shank, Carbide-Tipped (855.803.11)
- CMT 2-Pcs Edge Banding Bit Set, 1-37/64-Inch, 1/2-Inch Shank (855.510.11)
- CMT Variable Depth From 1/8" to 1/2-Inch, 1/2" Cutting Height, 1/2" Shank Rabbeting Router Bit Set (835.501.11)
- CMT Rabbeting Set, 1/2-Inch Shank (835.502.11)
- SKIL Router Bit Set w/ Window 91030 30pc (91030)
- Cmt Routers & Accessories