Shop All Router Bits
Cmt
Lock Miter Bit, 1/2-Inch Shank, 2-3/4-Inch Diameter, Carbide-Tipped
Mfr # 855.503.11
Zoro # G106135207
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 855.503.11
- Zoro # G106135207
- UPC # 664252005222
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
This bit is ideal for milling miter joints in 1-1/8-Inch stock and it is also a quick and easy way to accurately create boxes, stretcher bars, frames and any assortment of right angle or parallel joint projects. Bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. Not for use on hand-held router. Use it on router tables only. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Both the CMT Lock Miter Bit and the new Baby Lock Miter are the perfect tools for any and all your joint projects. Use the Lock Miter for making jewelry boxes, frames and right angle or parallel joints in stock from 5/8 to 1-1/8. For humidors and small jewelry boxes, we made the Baby Lock Miter to make joints in thinner stock - from 3/8 to 3/4. To produce perfectly fitting miter joints, mill the piece with the inside face flat on the table centered to the bit as shown in step 1 below. Mill the other work piece with the inside face vertical to the bit and fence, as shown in step 2 below. For sturdy parallel joints follow step 1. Lay the other work piece inside face up and mill.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Deco Hand Groover, 6x6", 1.5"R, 1-3/4"Bit (CF660)
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430)
- GEDORE Torque Wrench, K 3/4", 80-400 Nm (DMK 400)
- SEA-DOG LINE Stainless Impeller Puller; Sm.; 1-1/4" - 2-9/16" (660040-1)
- CMT Router Bit, Carbide Tipped, 3/4in Cut Dia. (806.191.11)
- CMT Router Bit, 2 Flutes, 3-13/32 in. L (806.691.11)
- CMT Router Bit, 4-5/64in. L, 1/2in. Cut Dia. (806.630.11)
- CMT 60-Degree V-Groove Bit, 1/2-Inch Diameter, 1/2-Inch Shank (858.501.11)
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- CMT Router Bit, Carbide Tipped, 1 in. Cut Dia. (814.754.11)
- IRWIN Impact Screw Extract De1 (1876221)
- Cmt Routers & Accessories