Shop All Circular Saw Blades
Cmt
ITK Plus Ripping Saw Blade, 10 x 24 Teeth, 10deg ATB+Shear with 5/8-Inch bore
Mfr # P10024
Zoro # G806133978
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tungsten
- Length 0.09 in
- Size 10 in.
- Diameter 10 in.
- Tool Weight 0.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # P10024
- Zoro # G806133978
- UPC # 664252036547
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Length | 0.09 in |
Size | 10 in. |
Diameter | 10 in. |
Width | 10 in |
Details
Item | Saw Blades |
Application | Tungsten |
Tool Weight | 0.99 |
Thickness | 10 in |
Description
A new saw blade which reduces material waste and demand on the saw, while delivering reliable, industrial-quality performance cut after cut! This blade features a heavy-duty steel plate (44 Rockwell) for higher resistance during work, laser-cut heat expansion slots and sound dampening channels to prevent the tool from warping during rotation and greatly reduce vibrations! Blade teeth are made of Industrial SinterHip High-density carbide which prevents the tool from any material failure and a longer cutting life. Also, the new Shear Angle Grind on the teeth front face produces smooth cuts, reduces the blade cutting force and improves the cutting speed, setting a new standard for performance and value. Last but not least, the blade Non-Stick Orange Shield Coating keeps the blade running cool, reduces pitch build-up and protects against corrosion. Ideal for all woods including wet lumber. This outstanding saw blade is delivered in practical clamshell packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Drill/Tap/Countersink, Thread Size #10-24, 2 1/32 in Overall Length (DTAP10-24)
- RIDGID Threaded Stud (39976)
- WESTWARD Silver/Deming Drill, 7/8, Co, 118Deg (5TVP9)
- DRILL AMERICA 9/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO9/32)
- CMT ORANGE TOOLS Orange Chrome Ripping Blade 10" x T24 Flat, Silver (285.624.10)
- CMT ITK Plus Combination Saw Blade, 10 x 50 Teeth, 1FTG+ 4ATB Teeth with Shear with 5/8-Inch bore (P10050)
- CMT 12", 72-Teeth Cabinetshop Blade (221.072.12)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (251.040.08)
- CMT Orange Chrome Hvy-Duty CROSSCUTTING Blade 10" x T60 ATB, D 10 254mm - T 60 - B 5/8 - K .126 - P .087 (285.660.10)
- CMT 10 In. Saw Blade Stabilizer (CMT299.102.00)
- FEIN Fein 35222952090 StarlockPlus E-Cut Saw Blade (2468619)
- Cmt Power Saw Blades