Shop All Circular Saw Blades
Cmt
ITK Plus General Purpose Saw Blade, 12 x 42 Teeth, 10deg ATB+Shear with 1-Inch bore
Mfr # P12042
Zoro # G106133975
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Thickness 12 in
- Application Tungsten
- Length 0.1 in
- Size 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # P12042
- Zoro # G106133975
- UPC # 664252036585
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Width | 12 in |
Length | 0.1 in |
Size | 12 in. |
Diameter | 12 in. |
Details
Item | Saw Blades |
Thickness | 12 in |
Application | Tungsten |
Tool Weight | 0.99 |
Description
A new saw blade which reduces material waste and demand on the saw, while delivering reliable, industrial-quality performance cut after cut! This blade features a heavy-duty steel plate (44 Rockwell) for higher resistance during work, laser-cut heat expansion slots and sound dampening channels to prevent the tool from warping during rotation and greatly reduce vibrations! Blade teeth are made of Industrial SinterHip High-density carbide which prevents the tool from any material failure and a longer cutting life. Also, the new Shear Angle Grind on the teeth front face produces smooth cuts, reduces the blade cutting force and improves the cutting speed, setting a new standard for performance and value. Last but not least, the blade Non-Stick Orange Shield Coating keeps the blade running cool, reduces pitch build-up and protects against corrosion. Ideal for all woods including wet lumber. This outstanding saw blade is delivered in practical clamshell packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Stepped Round Locating Pin, 12 mm dia (K0818.12)
- BETA 13 Piece T-Shape Key Set, 9510863 (009510863)
- WESTWARD General Purpose Pozidriv Screwdriver #4 Round (401K94)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608CF3)
- CMT ITK Plus Finish Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072)
- CMT 10 In. Saw Blade Stabilizer (CMT299.102.00)
- CMT Orange Chrome Hvy-Duty CROSSCUTTING Blade 10" x T60 ATB, D 10 254mm - T 60 - B 5/8 - K .126 - P .087 (285.660.10)
- CMT 10" Stainless Steel Blade (226.572.10)
- CMT 3" Saw Blade, Stabilizers, 2pcs. (299.101.00)
- CMT 8", 24-Teeth Precision Dado (230.524.08)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- Cmt Circular Saw Blades