Shop All Circular Saw Blades
Cmt
ITK Plus General Purpose Saw Blade, 10 x 42 Teeth, 10deg ATB+Shear with 5/8-Inch bore
Mfr # P10042
Zoro # G006134034
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10 in
- Length 0.09 in
- Thickness 10 in
- Size 10 in.
- Diameter 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # P10042
- Zoro # G006134034
- UPC # 664252036554
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Width | 10 in |
Length | 0.09 in |
Size | 10 in. |
Diameter | 10 in. |
Details
Item | Saw Blades |
Thickness | 10 in |
Application | Tungsten |
Tool Weight | 0.99 |
Description
A new saw blade which reduces material waste and demand on the saw, while delivering reliable, industrial-quality performance cut after cut! This blade features a heavy-duty steel plate (44 Rockwell) for higher resistance during work, laser-cut heat expansion slots and sound dampening channels to prevent the tool from warping during rotation and greatly reduce vibrations! Blade teeth are made of Industrial SinterHip High-density carbide which prevents the tool from any material failure and a longer cutting life. Also, the new Shear Angle Grind on the teeth front face produces smooth cuts, reduces the blade cutting force and improves the cutting speed, setting a new standard for performance and value. Last but not least, the blade Non-Stick Orange Shield Coating keeps the blade running cool, reduces pitch build-up and protects against corrosion. Ideal for all woods including wet lumber. This outstanding saw blade is delivered in practical clamshell packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL BL 10T 6LG, w/BL 10T 6LG 25PK (48-00-8712, 48-00-8712)
- RIDGID Cover, Motor (58367)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- MAKITA 12V max CXT® Power Source (ADP06)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (250.024.08)
- CMT Chrome Thin Stock Non Ferrous Metal, PVC Saw Blades (284.700.10)
- CMT 10" ITK Non-Ferrous/Melamne Saw Blade (254.080.10)
- CMT ORANGE TOOLS Orange Chrome Ultimate Plywood & Melamine Blade 10" x T80 HiATB, Silver (283.680.10)
- CMT ORANGE CHROME ULTIMATE PLYWOOD & MELAMINE BLADE 12" x T96 HiATB (283.696.12)
- CMT 7-1/4" ITK Non-Frrs/Melamne Saw Blade (254.056.07)
- STEELMAX 7-1/4", Cermet Tipped Saw Blade, Stainless Steel (SM-BL-0725-SS-CT)
- Cmt Power Saw Blades