Shop All Circular Saw Blades
Cmt
ITK Plus Finish Saw Blade, 10 x 60 Teeth, 10deg ATB+Shear with 5/8-Inch bore
Mfr # P10060
Zoro # G206134070
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Thickness 10 in
- Diameter 10 in.
- Application Tungsten
- Length 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # P10060
- Zoro # G206134070
- UPC # 664252036561
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Width | 10 in |
Diameter | 10 in. |
Length | 0.09 in |
Size | 10 in. |
Details
Item | Saw Blades |
Thickness | 10 in |
Application | Tungsten |
Tool Weight | 1.6 |
Description
A new saw blade which reduces material waste and demand on the saw, while delivering reliable, industrial-quality performance cut after cut! This blade features a heavy-duty steel plate (44 Rockwell) for higher resistance during work, laser-cut heat expansion slots and sound dampening channels to prevent the tool from warping during rotation and greatly reduce vibrations! Blade teeth are made of Industrial SinterHip High-density carbide which prevents the tool from any material failure and a longer cutting life. Also, the new Shear Angle Grind on the teeth front face produces smooth cuts, reduces the blade cutting force and improves the cutting speed, setting a new standard for performance and value. Last but not least, the blade Non-Stick Orange Shield Coating keeps the blade running cool, reduces pitch build-up and protects against corrosion. Ideal for all woods including wet lumber. This outstanding saw blade is delivered in practical clamshell packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tool Rest, LH (962581300)
- THE NOCO CO NOCO Boost Sport/Plus EVA Protection Case, Lightweight, Durable, Weather Resistant - GBC013 (GBC013)
- WESTWARD Silver/Deming Drill, 61/64, HSS, 118 Deg (4UM87)
- MAYHEW 3/16 in. S 3/8 in. Screw Extractor (36962)
- CMT 10" ITK General Purpose Saw Blade (251.042.10)
- CMT 7-1/4" ITK Non-Frrs/Melamne Saw Blade (254.056.07)
- CMT 8", 12-Teeth Precision Dado (230.012.08)
- CMT 12" ITK Fine Finish Saw Blade (255.096.12)
- CMT 10" ITK Fine Finish Saw Blade (255.080.10)
- CMT Orange Chrome Glue LINE Ripping Blade 10" x T30 TCG (203.630.10)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C13)
- Cmt Circular Saw Blades