Shop All Circular Saw Blades
Cmt
ITK Plus Combination Saw Blade, 10 x 50 Teeth, 1FTG+ 4ATB Teeth with Shear with 5/8-Inch bore
Mfr # P10050
Zoro # G706133979
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 10 in
- Tool Weight 0.99
- Size 10 in.
- Width 10 in
- Length 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # P10050
- Zoro # G706133979
- UPC # 664252032198
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Size | 10 in. |
Width | 10 in |
Length | 0.09 in |
Diameter | 10 in. |
Details
Item | Saw Blades |
Thickness | 10 in |
Tool Weight | 0.99 |
Application | Tungsten |
Description
A new saw blade which reduces material waste and demand on the saw, while delivering reliable, industrial-quality performance cut after cut! This blade features a heavy-duty steel plate (44 Rockwell) for higher resistance during work, laser-cut heat expansion slots and sound dampening channels to prevent the tool from warping during rotation and greatly reduce vibrations! Blade teeth are made of Industrial SinterHip High-density carbide which prevents the tool from any material failure and a longer cutting life. Also, the new Shear Angle Grind on the teeth front face produces smooth cuts, reduces the blade cutting force and improves the cutting speed, setting a new standard for performance and value. Last but not least, the blade Non-Stick Orange Shield Coating keeps the blade running cool, reduces pitch build-up and protects against corrosion. Ideal for all woods including wet lumber. This outstanding saw blade is delivered in practical clamshell packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Pilot Drill, Hex, 3/8In, 0.31PilotDrill (600648P)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-12-06)
- M.A. FORD 5/16 X13/16X.060Cr Blaze Endmill (61T037502)
- MITUTOYO Connecting Cable, U-Wave, D (02AZD790D)
- CMT 10 In. Saw Blade Stabilizer (CMT299.102.00)
- CMT 6" Saw Blade, Stabilizers, 2pcs. (299.103.00)
- CMT ITK Industrial Finish Sliding Compound Miter Saw Blade, 10" x 60 Teeth 1FTG+2ATB Grind w/ 5/8" Bore (253.060.10)
- CMT Orange Chrome General Purpose Blade 10" x T40 HiATB, D 10 254mm - T 50 - B 5/8 - K .126 - P .087 (285.640.10)
- CMT 10" ITK Rip Circular Saw Blade (250.024.10)
- CMT Orange Chrome FINE Finish Blade 12" x T80 ATB (285.680.12)
- STEELMAX 14", TCT Blade, Mild Steel (SM-BL-014)
- Cmt Power Saw Blades