Shop All Circular Saw Blades
Cmt
ITK Industrial Finish Sliding Compound Miter Saw Blade, 10" x 60 Teeth 1FTG+2ATB Grind w/ 5/8" Bore
Mfr # 253.060.10
Zoro # G406134030
product price: $46.97
/ea
$46.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.1 in
- Tool Weight 2
- Diameter 10 in.
- Size 10 in.
- Thickness 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 253.060.10
- Zoro # G406134030
- UPC # 664252007769
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Length | 0.1 in |
Diameter | 10 in. |
Size | 10 in. |
Width | 10 in |
Details
Item | Saw Blades |
Tool Weight | 2 |
Thickness | 10 in |
Application | Tungsten |
Description
Product Description This blade features a thin kerf, which makes it ideal for saws that are a bit underpowered, but at the same time this tool delivers great performance. You will be satisfied with the excellent price/quality ratio. The laser cut heavy-duty blade plate is hardened to allow for great resistance (46-48 Rockwell in hardness) and features expansion slots to reduce noise and anti-vibration design. The teeth are made of micrograin carbide to ensure long-lasting cutting performance and deliver smooth cut on wood and wood products. These are brazed to the blade body through a special trimetallic bond (copper-silver-copper), so that longer cut performance and resistance are d. Blade is delivered in a unique CMT plastic case. From the Manufacturer When your work demands the ultimate finish on your miter cuts, CMT's Industrial Thin Kerf Finish Compound Miter Blades are the right choice every time. Use these tools in the most critical miter applications - fine molding, veneers, even two-sided melamine and other laminates. Offered in diameters from 8-1/2" to 14", these blades feature precision ground micrograin carbide teeth, with tooth geometry carefully matched to the intended application. CMT's state-of-the art balancing, plus carefully-placed expansion slots and sound-dampening channels, ensure that these blades cut with true, vibration-free performance. That performance, combined with the other ITK features like Laser Cut Plates and Arbors, Anti-Kickback Design and shock-resistant Tri-Metal Brazing, make these tools the best choice for high-quality saws and your highest-quality work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7 3/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J209G)
- SUNEX 1/2" Drive Impact Socket, SAE, 38mm L (2690SE6)
- IRWIN Bit Speedbor Max 3/4X6 (3041004)
- MILWAUKEE TOOL 4" Dry Core Masonry Bit (48-17-0040)
- CMT 5/8" Bore ITK Melamine & Ultra Finish Saw Blade, 10" x 80 Teeth (P10080)
- CMT 8", 12-Teeth Precision Dado (230.012.08)
- CMT 8 In. Precision Dado Set (CM136852)
- CMT Orange Chrome General Purpose Blade 10" x T40 HiATB, D 10 254mm - T 50 - B 5/8 - K .126 - P .087 (285.640.10)
- CMT ORANGE TOOLS Orange Chrome Ripping Blade 10" x T24 Flat, Silver (285.624.10)
- CMT 1" Bore ITK Plus Non-Ferrous Metal, 12" x 96 Teeth (P12096N)
- KETT TOOL 1-1/4X44 Saw Blades 157-14 (157-14)
- Cmt Circular Saw Blades