Shop All Miter Saws
Cmt
ITK Compnd Miter Saw Blade, 14" dia
Mfr # 253.096.14
Zoro # G6093442
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 253.096.14
- Zoro # G6093442
- Country of Origin France
- Category Miter Saws
Details
Item | Miter Saw Blade |
Description
ITK Compnd Miter Saw Blade, 14 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flare Nut Wrench 6 Point Metric Satin - (16-12MM)
- BIG HORN 16 Inch x 7 Feet Tool Box Cushioned Liner (19410)
- TEKTON 3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Black) (OSR12215)
- VEGA Impactech Square 2 Power Bit x 2 (P150R2A)
- SKIL Corded, Miter Saw Max Blade Speed: 4,500 RPM 5/8 in Arbor Size (3821-01)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- BOSCH Cordless Miter Saw, 10" Blade, 18V (GCM18V-10SDN)
- BOSCH Corded, Miter Saw Max Blade Speed: 4,800 RPM 5/8 in Arbor Size (CM10GD)
- JET Sliding Dual Bevel Compound Miter Saw, 1 (JMS-10X)
- BOSCH Cordless, 12 in Blade Dia. (GCM18V-12GDCN14)
- EVOLUTION R255SMS+: Single Bevel Sliding Miter Saw With 10" Multi-Material Cutting Blade (R255SMS+)
- Cmt Power Saws