Shop All Router Bits
Cmt
Horizontal Raised Panel Bit, 1/2-Shank, 3-1/2-Inch Diameter, Carbide-Tipped
Mfr # 890.507.11
Zoro # G406135198
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5 in
- Shank Dia. 3-1/2 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 890.507.11
- Zoro # G406135198
- UPC # 664252005802
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 3.5 in |
Shank Dia. | 3-1/2 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
This bit is great for making classic raised panel doors. We recommend working between 10.000 and 12.000 RPM, from 3 to 5 passes. Equipped with a bearing for easy template work, this tool features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Make classic raised panel doors with CMT's industrial quality raised panel bits. They feature micrograin carbide cutting edges, our trademark orange coating and anti-kickback design for additional safety. These bits should be used between 10,000 and 12,000 RPM. Three to five passes recommended. To be used with routers with at least 2-1/4 HP.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Tweezer, Flat, 4-3/4 in. L, SS (2A-SA-SE)
- MILTON Aeroblade 24" Air Filter, Radiator And (MI158-AB24)
- K-TOOL INTERNATIONAL Cap Filter Wrench, 93mm, 15 Flute (KTI-73616)
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT81)
- CMT Router Bit, 4-5/64in. L, 1/2in. Cut Dia. (806.630.11)
- CMT Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter (853.001.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/16-Inch Diameter (811.047.11)
- CMT Screw Slot Bit, 1/2-Inch Diameter, 1/2-Inch Shank (813.601.11)
- CMT Pattern Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11B)
- CMT Bull Nose Bit, 1/2-Inch Shank, 1/2-Inch Radius, Carbide-Tipped (854.509.11)
- FREUD Double Compression Bit, 1/4" dia. (77-202)
- Cmt Router Bits