Shop All Router Bits
Cmt
Horizontal Raised Panel Bit, 1/2-Shank, 3-1/2-Inch Diameter, Carbide-Tipped
Mfr # 890.505.11
Zoro # G306135465
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5 in
- Shank Dia. 3-1/2 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 890.505.11
- Zoro # G306135465
- UPC # 664252005789
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 3.5 in |
Shank Dia. | 3-1/2 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
This bit is great for making classic raised panel doors. We recommend working between 10.000 and 12.000 RPM, from 3 to 5 passes. Equipped with a bearing for easy template work, this tool features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Make classic raised panel doors with CMT's industrial quality raised panel bits. They feature micrograin carbide cutting edges, our trademark orange coating and anti-kickback design for additional safety. These bits should be used between 10,000 and 12,000 RPM. Three to five passes recommended. To be used with routers with at least 2-1/4 HP.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8Pc 1/4" Drive Universal Socket Set with Tray (642053)
- REED 704, 705, 706 PJA PIPE JAWS W/2 SC 91959 (705PJA)
- WESTWARD Hand Tap Set, HSS, M8-1.25, D5 Limit, PK3 (5TWA5)
- SIMONDS Round Handle Needle File, Swiss, #0 (83510000)
- CMT Professional Finger Joint Bit, 1/2-Inch Shank, 1-7/8-Inch Diameter, Carbide-Tipped (800.606.11)
- CMT 1-Inch Radius, 1/2-Inch Shank (827.754.11)
- CMT Dowel Drill, Rght, 10mm dia., 30mm Cut L (306.100.11)
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- CMT Flush Trim Router Bit 1/4" Shank, 1/2" Bearing, 1/2" Cutting Diameter, 1" Cutting Length (806.127.11)
- CMT Roundover Bit, 1/4-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (838.254.11)
- BOSCH Straight Router Bit, 1/2 Cutting dia. (85635B)
- Cmt Router Bits