Shop All Wood Drilling Bits
Cmt
Hinge Boring Bit, Rght, 22mm dia, 70mm L
Mfr # 369.220.11
Zoro # G6099228
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 369.220.11
- Zoro # G6099228
- Country of Origin Italy
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 22mm |
Shank Size | 22mm |
Details
Item | Hinge Boring Bit,Rght,22MM Dia,70MM L |
Description
Hinge Boring Bit,Rght,22MM Dia,70MM L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 30-Piece (1/4-1 in.) (SID91214)
- BOSCH BOSCH® JS470E, 7.0A Top Handle Jig Saw (JS470E)
- FEIN Nibbler Die for Mfr. No. BLK 5.0 (31309141000)
- GREY PNEUMATIC SKT 3/8" DRIVE X 13MM SEMI-DEEP UNVR IM (GP1013UMSD)
- CMT Hinge Boring Bit, Rght, 18mm dia, 70mm L (369.180.11)
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- CMT Hinge Boring Bit, Rght, 16mm dia, 70mm L (369.160.11)
- CMT Hinge Boring Bit, Rght, 14mm dia, 70mm L (369.140.11)
- CMT Boring Bit, Right, 35mm dia (392.350.11)
- CMT Hinge Boring Bit, Left, 35mm dia, 70mm L (369.350.12)
- BOSCH Wood Drilling Bit, HSS, 1-1/4" Bit Size (NKSC20)
- Cmt Drill Bits