Shop All Wood Drilling Bits
Cmt
Hinge Boring Bit, Rght, 18mm dia, 70mm L
Mfr # 369.180.11
Zoro # G6099243
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 369.180.11
- Zoro # G6099243
- Country of Origin Italy
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 18mm |
Shank Size | 18mm |
Details
Item | Hinge Boring Bit,Rght,18MM Dia,70MM L |
Description
Hinge Boring Bit,Rght,18MM Dia,70MM L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 12-Pc Folding Pocket Utility Knife D (11018-12)
- DRILL AMERICA 1"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X1INCHX1/2)
- WESTWARD 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YU45)
- CAPRI TOOLS 1/4 in. Drive Shallow and Deep Impact Socket Set, 4 to 15 mm, Metric, 28-Piece (CP51000-28MSD)
- CMT Hinge Boring Bit, Rght, 30mm dia, 70mm L (369.300.11)
- CMT Hinge Boring Bit, Rght, 16mm dia, 70mm L (369.160.11)
- CMT Hinge Boring Bit, Rght, 20mm dia, 70mm L (369.200.11)
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- CMT Hinge Boring Bit, Rght, 22mm dia, 70mm L (369.220.11)
- CMT Hinge Boring Bit, Left, 35mm dia, 70mm L (369.350.12)
- MILWAUKEE TOOL 15/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6909)
- Cmt Wood Drilling Bits