Shop All Wood Drilling Bits
Cmt
Hinge Boring Bit, Left, 35mm dia, 70mm L
Mfr # 369.350.12
Zoro # G6099383
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 369.350.12
- Zoro # G6099383
- Country of Origin Italy
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 35mm |
Shank Size | 35mm |
Details
Item | Hinge Boring Bit,Left,35MM Dia,70MM L |
Description
Hinge Boring Bit,Left,35MM Dia,70MM L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Slotted Screwdriver 3/16 in Round (601-7-INS)
- DRILL AMERICA #7x6" HSS Aircraft Extension Drill Bit (DWDA/CX67)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 1250 Lbf X 5000 FT [Each] (PULLTAPE-PT125)
- COUGAR PRO 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive (E4426)
- CMT Hinge Boring Bit, Rght, 20mm dia, 70mm L (369.200.11)
- CMT Hinge Boring Bit, Rght, 40mm dia, 70mm L (369.400.11)
- CMT Hinge Boring Bit, Rght, 14mm dia, 70mm L (369.140.11)
- CMT Boring Bit, Right, 35mm dia (392.350.11)
- CMT Boring Bit, Right, 40mm dia (392.400.11)
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- MILWAUKEE TOOL Bit Extension 12" (48-28-4006)
- Cmt Wood Drilling Bits