Shop All Router Bits
Cmt
Hand Rail Bit, 1-3/8-Inch Diameter, 1/2-Inch Shank
Mfr # 856.701.11
Zoro # G606135196
$72.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 856.701.11
- Zoro # G606135196
- UPC # 664252005314
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
With a 30° bevel edge and a 1/8-Inch bead, this bit makes beautiful and functional hand rails that add an understandable touch of class to any architectural setting. Bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. Not for use on hand-held router. Use it on router tables only. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer Your investment will be well repaid with the variety of decorative profiles you can achieve with these CMT Table Edge and Hand Rail Bits. Our table edge bits give perfectly smooth well-proportioned curves to dining and coffee table edges. CMT Hand Rail bits with a 30° bevel edge and a 1/8 bead let you make beautiful and functional hand rails that add an understated touch of class to any architectural setting. Safety tips: These wide profile bits remove large amounts of material when cutting and create a great quantity of saw dust. We suggest using a vacuum on your router table to make the job easier and keep the work area safe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40132)
- MARTIN TOOLS 2 X4-3/4 in. Adjustable Pin Spanner (474)
- DORIAN Knurling Tool, Self-Centering, 4 In OAL (SSCK-50-2)
- POWERWELD Inspection Mirror, 1 in. x 2 in. Oval (PWB-2)
- CMT Pattern Bit with 5/8-Inch Diameter with 1/4-Inch Shank (811.158.11B)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11B)
- CMT Router Bit, Carbide Tipped, 2-13/16 in. L (861.564.11)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- CMT Router Bit, Carbide Tipped, 2-7/8 in. L (814.690.11)
- CMT Wavy Joint Bit for Solid Surface, 5/8-Inch Diameter, 1/2-Inch Shank (881.531.11)
- FREUD Lock Miter Bit, 1-15/32" dia. (99-043)
- Cmt Routers & Accessories