Shop All Forstner Drill Bits
Cmt
Forstner Bit, 7/8"
Mfr # 537.222.31
Zoro # G6100558
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/8"
- Overall Length 3-35/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 537.222.31
- Zoro # G6100558
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 3-35/64" |
Shank Size | 7/8" |
Details
Item | Forstner Bit, 7/8" |
Description
Forstner Bit, 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Outside Curb/Sidewalk Tool, 6" x 6" 1"R (CF247)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Full Polish Finish (J5249HS)
- TRUPER SLEDGE HANDLE WOOD 36""L (MG-MD-6/16H)
- FLETCHER-TERRYMPANY HD Plas Cutter (05-120)
- CMT Forstner Bit, 1/4" (537.064.31)
- CMT Forstner Bit, 5/8" (537.158.31)
- CMT Forstner Bit, 1-1/2" (537.381.31)
- CMT Forstner Bit, 35mm (537.350.31)
- CMT Forstner Bit, 1-1/8" (537.285.31)
- CMT Forstner Bit, 2" (537.508.31)
- MAKITA 7/8" Forstner Bit (733313-A)
- Cmt Drill Bits