Shop All Forstner Drill Bits
Cmt
Forstner Bit, 50mm
Mfr # 537.500.31
Zoro # G6100740
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 537.500.31
- Zoro # G6100740
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 50mm |
Shank Size | 50mm |
Details
Item | Forstner Bit, 50MM |
Description
Forstner Bit, 50MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" Dry Core Masonry Bit (48-17-0030)
- MILTON INDUSTRIES 1/4" Fem. Plug M-Style, 2/cd (S-728)
- MILWAUKEE TOOL 5/8 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7206)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose Kit, 1.5"x 25 Ft. (H0946)
- CMT Forstner Bit, 32mm (537.320.31)
- CMT Forstner Bit, 45mm (537.450.31)
- CMT Forstner Bit, 35mm (537.350.31)
- CMT Forstner Bit, 40mm (537.400.31)
- CMT Forstner Bit, 2" (537.508.31)
- CMT Forstner Bit, 24mm (537.240.31)
- BOSCH Forstner Bit, 1-7/8In (FB030)
- Cmt Forstner Drill Bits