Shop All Forstner Drill Bits
Cmt
Forstner Bit, 35mm
Mfr # 537.350.31
Zoro # G6100619
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 537.350.31
- Zoro # G6100619
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 35mm |
Shank Size | 35mm |
Details
Item | Forstner Bit, 35MM |
Description
Forstner Bit, 35MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L (3015-F)
- PROTO 1/2 in Drive Impact Socket 25 mm Size 6 pt Standard Depth, Black Oxide (J7425M)
- STEEL GRIP 1.3 amps Corded 1/3 Sheet Sander (JD2617)
- DIABLO 20 pc T-Shank Jig Saw Blade Set for Wood & Metal (20-Piece) (DJT20S)
- CMT Forstner Bit, 45mm (537.450.31)
- CMT Forstner Bit, 38mm (537.380.31)
- CMT Forstner Bit, 40mm (537.400.31)
- CMT Forstner Bit, 1-1/8" (537.285.31)
- CMT Forstner Bit, 20mm (537.200.31)
- CMT Forstner Bit, 2" (537.508.31)
- IRWIN Wood Drilling Bit, Forstner, 1/2" Bit dia. (1966896)
- Cmt Forstner Drill Bits