Shop All Forstner Drill Bits
Cmt
Forstner Bit, 25mm
Mfr # 537.250.31
Zoro # G6100591
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 537.250.31
- Zoro # G6100591
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 25mm |
Shank Size | 25mm |
Details
Item | Forstner Bit, 25MM |
Description
Forstner Bit, 25MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Masonry Barbell Jointer (BL390)
- MILWAUKEE TOOL M12 Hackzall Blade-Fiberglass (49-00-5400)
- DRILL AMERICA 15/16" HSS Straight Flute Hand Reamer (DWRRHD15/16)
- MILWAUKEE TOOL 10' Service Cord (22-64-1832)
- CMT Forstner Bit, 15mm (537.150.31)
- CMT Forstner Bit, 24mm (537.240.31)
- CMT Forstner Bit, 26mm (537.260.31)
- CMT Forstner Bit, 35mm (537.350.31)
- CMT Forstner Bit, 38mm (537.380.31)
- CMT Forstner Bit, 45mm (537.450.31)
- CENTURY DRILL & TOOL Forstner Drill Bit, 1 in. (37764)
- Cmt Drill Bits