Shop All Forstner Drill Bits
Cmt
Forstner Bit, 20mm
Mfr # 537.200.31
Zoro # G6100479
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 537.200.31
- Zoro # G6100479
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 20mm |
Shank Size | 20mm |
Details
Item | Forstner Bit, 20MM |
Description
Forstner Bit, 20MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2-Piece Impact Torx T15 Insert Bits (3 Pack) (48-32-4428)
- DRILL AMERICA 1-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1625)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- CHICAGO PNEUMATIC 0.401" Hex Pistol Air Hammer 3000 bpm (CP7111H)
- CMT Forstner Bit, 16mm (537.160.31)
- CMT Forstner Bit, 26mm (537.260.31)
- CMT Forstner Bit, 10mm (537.100.31)
- CMT Forstner Bit, 1" (537.254.31)
- CMT Forstner Bit, 32mm (537.320.31)
- CMT Forstner Bit, 38mm (537.380.31)
- DRILL AMERICA 2" Forstner Drill Bit (DMS70-0150)
- Cmt Forstner Drill Bits