Shop All Forstner Drill Bits
Cmt
Forstner Bit, 18mm
Mfr # 537.180.31
Zoro # G6100573
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 537.180.31
- Zoro # G6100573
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 18mm |
Shank Size | 18mm |
Details
Item | Forstner Bit, 18MM |
Description
Forstner Bit, 18MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 11,000 RPM, 0.7 hp (50340)
- MIRKA Fleece Dust Bag For De-1230 (DE-FDB)
- KLEIN TOOLS 3/16" SL Drivers 3-1/2" Bit Pk 5 (SL316355)
- SK PROFESSIONAL TOOLS 8 in Wire Stripper 22 to 10 AWG (7698)
- CMT Forstner Bit, 10mm (537.100.31)
- CMT Forstner Bit, 16mm (537.160.31)
- CMT Forstner Bit, 15mm (537.150.31)
- CMT Forstner Bit, 1-1/8" (537.285.31)
- CMT Forstner Bit, 1" (537.254.31)
- CMT Forstner Bit, 20mm (537.200.31)
- BOSCH Forstner Bit, 1-1/8In (FB018)
- Cmt Forstner Drill Bits