Shop All Forstner Drill Bits
Cmt
Forstner Bit, 16mm
Mfr # 537.160.31
Zoro # G6100567
$7.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 537.160.31
- Zoro # G6100567
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 16mm |
Shank Size | 16mm |
Details
Item | Forstner Bit, 16MM |
Description
Forstner Bit, 16MM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5% (M35) RHS/RHC #7 (47741)
- WOODOWL Countersink #6 - 9/64" (00760)
- STARRETT Split Collet (25SC14)
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 7/8 in L (J47707/64)
- CMT Forstner Bit, 12mm (537.120.31)
- CMT Forstner Bit, 18mm (537.180.31)
- CMT Forstner Bit, 30mm (537.300.31)
- CMT Forstner Bit, 35mm (537.350.31)
- CMT Forstner Bit, 32mm (537.320.31)
- CMT Forstner Bit, 1-1/2" (537.381.31)
- DIABLO FORSTNER DRILL BIT 3/4"" (FB-005)
- Cmt Drill Bits