Shop All Forstner Drill Bits
Cmt
Forstner Bit, 14mm
Mfr # 537.140.31
Zoro # G6100442
product price: $7.36
/ea
Sold in multiples of 2 for $14.72
$14.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 537.140.31
- Zoro # G6100442
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 14mm |
Shank Size | 14mm |
Details
Item | Forstner Bit, 14MM |
Description
Forstner Bit, 14MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A31X50)
- NANUK CASES Orange Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-020OR-0A0)
- KIPP Indexing Plunger Size:4 D1=M20X1, 5, D=10, Form:B W Locknut, Steel Hardened, Comp:Polyamide Comp:Red (K1124.641084)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 2.50mm (C62823)
- CMT Forstner Bit, 20mm (537.200.31)
- CMT Forstner Bit, 12mm (537.120.31)
- CMT Forstner Bit, 24mm (537.240.31)
- CMT Forstner Bit, 16mm (537.160.31)
- CMT Forstner Bit, 1/2" (537.127.31)
- CMT Forstner Bit, 1-7/8-Inch Diameter, 3/8-Inch Shank (537.476.31)
- IRWIN BIT DRILL FORSTNER 1"" (1966900)
- Cmt Drill Bits