Shop All Router Bits
Cmt
Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter
Mfr # 853.001.11
Zoro # G706135263
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/4 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 853.001.11
- Zoro # G706135263
- UPC # 664252005093
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/4 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Indispensable bit for making cabinets. This allows you to make cabinet front frames in 25mm stock that fit perfectly with the sides. The added V-cutter feature makes a decorative groove along the hinge joint to hide the seam. For best results, leave less than 3mm overhang on cabinet front frames for easier routing. From the Manufacturer Indispensable bit for making cabinets. This allows you to make cabinet front frames in 25mm stock that fit perfectly with the sides. The added V-cutter feature makes a decorative groove along the hinge joint to hide the seam. For best results, leave less than 3mm overhang on cabinet front frames for easier routing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #10-32 H3 4 Flt. Hand Tap Set (008918AS)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7103)
- DEWALT Shear, 20V DC, 2,450 spm, Battery (DCS496B/DCB204)
- KLEIN TOOLS Spud Wrench, 3/4-Inch Nominal Opening for Regular Nut (3219)
- CMT Bowl & Tray Bit With Bearing, 1/4-Inch Shank, 3/4-Inch Diameter (851.002.11B)
- CMT PATTERN BIT (811.127.11B)
- CMT Classical Ogee Bit, 1/2-Inch Shank, 5/32-Inch Radius (844.787.11)
- CMT Panel Router Bit, 2-Inch Diameter, 1/2-Inch Shank (870.501.11)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing, 1/2-Inch Shank (824.122.10)
- CMT Cove Bit with 2-Inch Diameter with 1/2-Inch Shank (837.955.11)
- QIC TOOLS 3/8in R Large Bead Bit with Bearing 1/2in SH (CBP14.114.12)
- Cmt Router Bits