Shop All Router Bits
Cmt
Flush & V-Groove Bit, 1/2-Inch Shank, 1/2-Inch Minor Diameter
Mfr # 853.501.11
Zoro # G406135259
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.58 in
- Shank Dia. 3/4 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 853.501.11
- Zoro # G406135259
- UPC # 664252005109
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2.58 in |
Shank Dia. | 3/4 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Indispensable bit for making cabinets. This allows you to make cabinet front frames in 25mm stock that fit perfectly with the sides. The added V-cutter feature makes a decorative groove along the hinge joint to hide the seam. For best results, leave less than 3mm overhang on cabinet front frames for easier routing. From the Manufacturer Indispensable bit for making cabinets. This allows you to make cabinet front frames in 25mm stock that fit perfectly with the sides. The added V-cutter feature makes a decorative groove along the hinge joint to hide the seam. For best results, leave less than 3mm overhang on cabinet front frames for easier routing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAGE BILT Air/Hydraulic BlndRivetTool Less Nose Assembly For Max StyleBlndRivets (GB751)
- DEWALT Collated Drywall Screwgun Attachment (DCF6202)
- STAR ASIA 19-Pc 3/8 Dr Insulated Socket (68100)
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.060 In, Black (901100200)
- CMT Pattern Bit, 1/4-Inch Shank, 9/16-Inch Diameter (811.142.11B)
- CMT Dowel Drill, Rght, 5mm dia., 27mm Cut L (310.050.11)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- CMT Raised Panel Bit With Backcutter, 3-1/2-Inch Diameter, 1/2-Inch Shank (890.524.11)
- CMT 2-2-3 In. Long Straight Bit (CMT811.690.11B)
- CMT Straight Bit, 1/2-Inch Shank, 1-Inch Diameter, Carbide- Tipped (811.754.11)
- FREUD Top Bearing Flush Trim Bit, 9/16" dia. (50-107)
- Cmt Router Bits