Shop All Router Bits
Cmt
Flush Trim Router Bit 1/4" Shank, 1/2" Bearing, 1/2" Cutting Diameter, 1" Cutting Length
Mfr # 806.127.11
Zoro # G106135474
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1/2 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 806.127.11
- Zoro # G106135474
- UPC # 664252002092
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/2 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
From the Manufacturer To trim even the most difficult projects, we have designed a series of truly indispensable bits. Our CMT Flush Trim bits are available in a wide range of sizes that are sure to satisfy any woodworking need. Use these carbide faced bits for precision work on laminates or for quick template work with excellent finish results.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, 2 In Alum (GL6X3000T----01)
- DRILL AMERICA #4 Regular HSS Combined Drill Bit and Countersink (DEWCCD4)
- J.W. WINCO GN351.2-79-57-1/2X13-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-79-57-1/2-55)
- KIPP Adjustable Handle, With Protective Cap Size: 3 M08X20, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.93082X20)
- CMT Router Bit, 2 Flutes, 1-11/16 in. Cut Dia. (841.380.11)
- CMT V-Grooving Bit with 90-Degree Cutting Angle, 1/2-Inch Shank (815.817.11)
- CMT Router Bit, Carbide Tipped, 2 Flutes (840.770.11)
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- CMT Roundover Bit, 1/4-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (838.254.11)
- CMT T-Slot Bit with 1-7/64-Inch Diameter with 1/2-Inch Shank (850.603.11)
- FREUD Cove and Bead Bit, Quadra-Cut, 1-3/8"dia. (99-009)
- Cmt Routers & Accessories