Shop All Router Bits
Cmt
Flush Trim Bit with Double Bearing, 2-Inch Cutting Length and 1/2-Inch Shank
Mfr # 806.690.11B
Zoro # G706135232
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75 in
- Shank Dia. 3/4 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 806.690.11B
- Zoro # G706135232
- UPC # 664252035694
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.75 in |
Shank Dia. | 3/4 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Innovative two-flute router bit equipped with a double bearing and feature a down shear design, which allows for clean smooth cuts on many materials. Therefore it is no longer necessary to flip or move your tool if you need to ride it from either direction to the other side of your workpiece. You will benefit from this tool especially when routing curved elements along or against the grain. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 19mm, Steel (MSKS-013)
- ZORO SELECT Nosepiece, 3/16In, For Use w/5TUR0, 5TUP8 (5TUR5)
- DIABLO Cermet Tipped Saw Blade, 7 1/4in, 36 Teeth (D0736CF)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76002-00003) w/Less AirLineAssembly (XT2)
- CMT Biesse Adaptor, D10, Left (360.001.02)
- CMT , Straight Bit, 1/4-Inch Shank, 5/8-Inch Diameter (812.158.11)
- CMT Roundover Bit, 1/4-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (838.254.11)
- CMT Dowel Drill, Rght, 7/32" dia., 30mm Cut L (306.055.11)
- CMT Pattern Bit, 1/4-Inch Shank, 5/8-Inch Diameter, Carbide-Tipped, Orange (811.159.11B)
- CMT Flush Trim bit, 1/4-Inch Shank, 1/2-Inch Cutting Length, Carbide-Tipped (806.128.11)
- QIC TOOLS 5/32in R Large Bead Bit with Bearing 1/2in SH (CBP14.1516.12)
- Cmt Router Bits