Shop All Router Bits
Cmt
Flush Trim bit, 1/4-Inch Shank, 1/2-Inch Cutting Length, Carbide-Tipped
Mfr # 806.096.11
Zoro # G006135413
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 806.096.11
- Zoro # G006135413
- UPC # 664252002085
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.5 in |
Description
This tough, versatile, fast-cutting CMT Flush trim bit is ideal for a wide variety of trimming jobs. For precision work on laminates or for quick template work with excellent finish results. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer To trim even the most difficult projects, we have designed a series of truly indispensable bits. Our CMT Flush Trim bits are available in a wide range of sizes that are sure to satisfy any woodworking need. Use these carbide faced bits for precision work on laminates or for quick template work with excellent finish results.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Metric Plain Hex Male Key, 4 mm Tip Size, 7 in Long, 3 in Short (951)
- WESTWARD Slot Type Of Lock/Key Set (TT0707AG)
- GOLDBLATT INDUSTRIES 5x2 Margin Trowel (G06984)
- WESTWARD #39 Cobalt 135 Deg. Jobber Length Drill Bit (5PMD0)
- CMT Plunge Ogee Bit with Bearing, 1/2-Inch Shank, 1-1/4-Inch Diameter (848.817.11B)
- CMT Decorative Beading Bit with 25/64-Inch Diameter with 1/4-Inch Shank (865.402.11)
- CMT File-Free Flush Trim Bit for Laminates, 1/16-Inch Radius, 1/2-Inch Shank (807.015.11)
- CMT Dowel Drill, Rght, 5mm dia., 30mm Cut L (306.050.11)
- CMT Horizontal Raised Panel Bit, 1-7/8-Inch Diameter, 1/2-Shank (890.512.11)
- CMT Straight Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.191.11)
- FREUD Two Flute Mortise Compression Bit, 1/2"( (77-509)
- Cmt Router Bits