Shop All Router Bits
Cmt
Flush Trim bit, 1/2-Inch Shank, 1-Inch Cutting Length, Carbide-Tipped, Orange
Mfr # 806.627.11
Zoro # G706135218
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Shank Dia. 1/2 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 806.627.11
- Zoro # G706135218
- UPC # 664252002122
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.5 in |
Shank Dia. | 1/2 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
This tough, versatile, fast-cutting CMT Flush trim bit is ideal for a wide variety of trimming jobs. For precision work on laminates or for quick template work with excellent finish results. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer To trim even the most difficult projects, we have designed a series of truly indispensable bits. Our CMT Flush Trim bits are available in a wide range of sizes that are sure to satisfy any woodworking need. Use these carbide faced bits for precision work on laminates or for quick template work with excellent finish results.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (GEM-125-2X)
- JACKSON SAFETY Curv-O-Mark Wrap-A-Round Tools (14766)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #19 (C22693)
- MILWAUKEE TOOL 15/16" Threaded Steel Hawg Cutter (49-57-0937)
- CMT , Straight Bit, 1/4-Inch Shank, 5/8-Inch Diameter (812.158.11)
- CMT Router Bit, 2-51/64in. L, 1/2in. Cut Dia. (806.227.11)
- CMT Dowel Drill, Left, 5mm dia., 27mm Cut L (310.050.12)
- CMT Dowel Drill, Left, 8mm dia., 27mm Cut L (310.080.12)
- CMT Dowel Drill, Rght, 5mm dia., M10, 43mm Cut L (346.050.11)
- CMT Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter (853.001.11)
- CMT Dowel Drill, Rght, 12mm dia., 30mm Cut L (306.120.11)
- Cmt Routers & Accessories