Shop All Router Bits
Cmt
Flush Trim bit, 1-Inch Cutting Length, 1/2-Inch Shank
Mfr # 806.628.11
Zoro # G806135231
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1/2 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 806.628.11
- Zoro # G806135231
- UPC # 664252002139
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/2 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
This tough, versatile, fast-cutting CMT Flush trim bit is ideal for a wide variety of trimming jobs. For precision work on laminates or for quick template work with excellent finish results. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer This tough, versatile, fast-cutting CMT Flush trim bit is ideal for a wide variety of trimming jobs. For precision work on laminates or for quick template work with excellent finish results. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (301193)
- BOSCH Spade Bit, 5/8 In (DSB1007)
- PROTO SAE L Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short (J46112)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UD)
- CMT Roundover Bit, 1/2-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.945.11)
- CMT Dowel Drill, Rght, 5mm dia., 27mm Cut L (310.050.11)
- CMT Dado & Planer Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter (852.501.11B)
- CMT Panel Router Bit, 2-Inch Diameter, 1/2-Inch Shank (870.501.11)
- CMT Panel Router Bit, 1-3/8-Inch Diameter, 1/2-Inch Shank (870.504.11)
- CMT , Straight Bit, 1/2-Inch Shank, 1/2-Inch Diameter (812.627.11)
- CMT Beading Bit 1/4 in. Shank 1/16 in. Radius (839.160.11)
- Cmt Routers & Accessories