Shop All Router Bits
Cmt
File-Free Flush Trim Bit for Laminates, 1/64-Inch Radius, 1/2-Inch Shank
Mfr # 807.004.11
Zoro # G406135181
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 807.004.11
- Zoro # G406135181
- UPC # 664252034130
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.5 in |
Description
Perfect for ensuring smooth flawless results on your laminate surfaces after flush trimming. Sharp edges are easily trimmed away, leaving your surfaces nice and smooth to the touch. No further filing is needed. Bit equipped with 2 cutting edges and featuring heavy-duty steel body for endurance. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 6 in. (29VU48)
- SUPERCUT 65.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (369465)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3928F)
- K-TOOL INTERNATIONAL 13 Pc Torque Screwdriver Set (KTI72104)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.364.11B)
- CMT Straight Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.191.11)
- CMT Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter (853.001.11)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/4-Inch Shank (824.061.10)
- CMT Router Bit, 1-1/8 in. Cut Dia., 2 Flutes (844.287.11)
- CMT Pattern Bit, 1/4-Inch Shank, 3/4-Inch Diameter (811.191.11B)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-182)
- Cmt Routers & Accessories