Shop All Router Bits
Cmt
File-Free Flush Trim Bit for Laminates, 1/16-Inch Radius, 1/2-Inch Shank
Mfr # 807.015.11
Zoro # G706135157
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Shank Dia. 1/2 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 807.015.11
- Zoro # G706135157
- UPC # 664252034147
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.5 in |
Shank Dia. | 1/2 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Perfect for ensuring smooth flawless results on your laminate surfaces after flush trimming. Sharp edges are easily trimmed away, leaving your surfaces nice and smooth to the touch. No further filing is needed. Bit equipped with 2 cutting edges and featuring heavy-duty steel body for endurance. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Phillips Insert Bit, Std Style, 1/4 (250PB4)
- K&E TOOLS Wrench, Impact, Oil Bath, 3/8" Drive (KE-275EXT)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 2 Flutes, Bright (1204200)
- BOSCH Mortar Knife, SDS Plus, 1/4 in. Blade W (HS1400)
- CMT Dowel Drill, Rght, 5mm dia., 35mm Cut L (311.050.11)
- CMT Cmt Cmt838.254.11 .25 In. Rad Roundover Bit (CMT838.254.11)
- CMT Weeke Adaptor, 10mm dia (360.401.00)
- CMT Router Bit, Carbide Tipped, 2-43/64 in. L (861.548.11)
- CMT Roundover Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (838.222.11)
- CMT 3-in-I Flush Trim Bit for MDF & Laminates, 5/8-Inch Cutting Length, 1/4-Inch Shank (807.190.11)
- CMT Dowel Drill, Rght, 10X20mm Shank (308.050.11)
- Cmt Routers & Accessories