Shop All Router Bits
Cmt
Dwl Drill For Thrgh Hole, 35mm Cut L, Rght
Mfr # 314.100.11
Zoro # G6097502
product price: $21.67
/ea
$21.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 314.100.11
- Zoro # G6097502
- Country of Origin Italy
- Category Router Bits
Details
Item | Dwl Drill For Thrgh Hole,35MM Cut L,Rght |
Description
Dwl Drill For Thrgh Hole,35MM Cut L,Rght
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 9/16" x 18" Hollow Socket (B-43321)
- BETA Torx(R) Plain Star Male Key, T15 Tip Size, 6 in Long, 2 1/2 in Short (951TX)
- KIPP Adjustable Handle, Size: 2 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.2A31X20)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- CMT Screw Slot Bit, 1/2-Inch Diameter, 1/2-Inch Shank (813.601.11)
- CMT Straight Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.191.11)
- CMT Bowl & Tray Bit With Bearing, 1/4-Inch Shank, 3/4-Inch Diameter (851.002.11B)
- CMT Bowl & Tray Bit, 1/2-Inch Shank, 3/4-Inch Diameter (851.501.11)
- CMT Panel Router Bit, 1-3/8-Inch Diameter, 1/2-Inch Shank (870.504.11)
- CMT Roundover Bit, 1/2-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.945.11)
- FREUD Router Bevel Trim 8Deg (41-110)
- Cmt Router Bits