Shop All Router Bits
Cmt
Drawer Lock Bit with 1-Inch Diameter with 1/2-Inch Shank
Mfr # 855.508.11
Zoro # G206135329
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Shank Dia. 1 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 855.508.11
- Zoro # G206135329
- UPC # 664252031085
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1 in |
Shank Dia. | 1 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Most drawers live a pretty tough life. They're pulled and pushed and usually overloaded, so the key to success when constructing fine drawers is in the quality of the joint you choose for the corners. With this CMT drawer lock bit you can make strong, perfectly fitting joints quickly and easily. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 11-1/32" Length (J1219M-T500)
- SUPER TOOL Counterbore, 1-1/4" D, Carbide Tipped (56417)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 75 MG)
- DIABLO Hole Saw 9/16" (DHS0563)
- CMT Dowel Drill, Rght, 12mm dia., 30mm Cut L (306.120.11)
- CMT Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter (853.001.11)
- CMT Dowel Drill, Left, 7/32"dia., 70mm L (311.055.12)
- CMT Dowel Drill, Rght, 3mm dia., 70mm L (311.030.21)
- CMT Panel Router Bit, 1-3/8-Inch Diameter, 1/2-Inch Shank (870.504.11)
- CMT Router Bit For Domino Joining, 4, Rght (380.040.11)
- CMT Horizontal Raised Panel Bit, 1-7/8-Inch Diameter, 1/2-Shank (890.512.11)
- Cmt Router Bits