Shop All Router Bits
Cmt
Drawer Lock Bit, 1/2-Inch Shank, 2-Inch Diameter, Carbide-Tipped
Mfr # 855.502.11
Zoro # G106135191
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 855.502.11
- Zoro # G106135191
- UPC # 664252005215
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.75 in |
Description
This bit produces strong, perfectly-fitting joints quickly and easily. You can make fine drawers, making sure that the corners fit well. This tool features a super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. For use on router tables only. Do Not use on hand-held routers. After a test performed by Wood Magazine, CMT orange bits have been rated the #1 overall router bits compared to other brands From the Manufacturer The key to success when constructing quality drawers is in the quality of the drawer lock bit you use. With CMT Drawer Lock Bits you can make strong, perfectly fitting joints quickly and easily. As illustrated below, mill the drawer front with the inside face down flat on the work table. Mill the sides of the drawer with the inside face placed vertical to the bit and fence and perpendicular to the table. These bits are to be used on router tables only and are not to be used on hand held routers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (509007)
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91R012)
- DIABLO Demo Demon Carbide Recip Blade for, PK10, 10 PK (DS0906CWS10)
- CMT Roundover Bit, 1/4-Inch Shank, 1/16-Inch Radius, Carbide-Tipped (838.160.11)
- CMT Corner Beading Bit, 1/4-Inch Shank, 1/4-Inch Radius (861.064.11)
- CMT Pattern Bit, 1/4-Inch Shank, 3/4-Inch Diameter (811.191.11B)
- CMT PATTERN BIT (811.127.11B)
- CMT Straight Bit, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11)
- CMT Roundover Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (838.222.11)
- FREUD Flush Trim Downcut Spiral Bit, 1/2"(Dia. (76-508)
- Cmt Routers & Accessories