Shop All Router Bits
Cmt
Dowel Drill, Rght, 3mm dia., 18mm Cut L
Mfr # 310.030.21
Zoro # G6095551
product price: $16.88
/ea
$16.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 310.030.21
- Zoro # G6095551
- Country of Origin Italy
- Category Router Bits
Details
Item | Dowel Drill,Rght,3MM Dia, 18MM Cut L |
Description
Dowel Drill,Rght,3MM Dia, 18MM Cut L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- VEGA Torx 6 Insert Bit x 1 (125T06A)
- OSG Carbide End Mill, 2015, 1/2 D, 1 1/4 Cut L (20150611)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88312)
- CMT Chamfer Bit, 1-1/2-Inch Diameter, 1/2-Inch Shank (857.501.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 1-1/4-Inch Diameter, Carbide-Tipped (836.280.11)
- CMT Router Bit, 1-1/8 in. Cut Dia., 2 Flutes (844.287.11)
- CMT Cove Bit, 1/2-Inch Shank, 3/8-Inch Radius (837.786.11)
- CMT Router Bit, 2 Flutes, 1-11/16 in. Cut Dia. (841.380.11)
- CMT Pattern Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11B)
- CMT Router Bit, 2 Flutes, 2-9/64 in. L (807.128.11)
- Cmt Routers & Accessories