Shop All Router Bits
Cmt
Dowel Drill, Left, 8mm dia., 35mm Cut L
Mfr # 311.080.22
Zoro # G6096732
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 311.080.22
- Zoro # G6096732
- Country of Origin Italy
- Category Router Bits
Details
Item | Dowel Drill,Left, 8MM Dia, 35MM Cut L |
Description
Dowel Drill,Left, 8MM Dia, 35MM Cut L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2"-2" Rigid Single Roller Support (_2-4000)
- 3M Air Orbital Sander, 1.1 lb, 0.27hp, 0.19 in (60440241952)
- POWERBUILT 3/4" Drive(F) X 1/2" (M) Impact Adapter (940586)
- DRILL AMERICA 2-3/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2375)
- CMT Ogee Bit, 1/2-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (859.564.11)
- CMT Mortising Bit, 1/2-Inch Diameter, 1/4-Inch Shank (801.128.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (811.032.11)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 5/32-Inch Cutting Length and 1/4-Inch Shank (822.340.11A)
- CMT Dowel Drill, Left, 7/32"dia., 70mm L (311.055.12)
- CMT Router Bit, 4-5/64in. L, 1/2in. Cut Dia. (806.630.11)
- FREUD Down Spiral Bit, 3/16" dia. (76-101)
- Cmt Router Bits