Shop All Router Bits
Cmt
Dowel Drill, Left, 8.2mm dia., 35mm Cut L
Mfr # 311.082.12
Zoro # G6096708
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 311.082.12
- Zoro # G6096708
- Country of Origin Italy
- Category Router Bits
Details
Item | Dowel Drill,Left, 8.2MM Dia, 35MM Cut L |
Description
Dowel Drill,Left, 8.2MM Dia, 35MM Cut L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 20 oz. Inage Solid Brass Cylindrical Blunt Point SAE Plumb Bob (590GN)
- BOSCH Jigsaw Blades, T Shank Blade, PK5 (TPW005)
- KT PRO 1/2" Drive Impact Socket 15/16 SAE 6 Point B (D1410S30)
- J.W. WINCO GN352-8-8-M3-S-55 Rubber Bumper Threaded Stud (352-8-8-M3-S-55)
- CMT Dowel Drill, Left, 7/32"dia., 70mm L (311.055.12)
- CMT Straight Bit, 1/2-Inch Shank, 1-Inch Diameter, Carbide- Tipped (811.754.11)
- CMT Flush Trim Bit with Double Bearing, 2-Inch Cutting Length and 1/2-Inch Shank (806.690.11B)
- CMT , Straight Bit, 1/2-Inch Shank, 1/2-Inch Diameter (812.627.11)
- CMT Dovetail Bit, 3/4-Inch Diameter, 1/2-Inch Shank (818.691.11)
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/2-Inch Diameter, Carbide-Tipped (890.507.11)
- CMT Pattern Bit with 5/8-Inch Diameter with 1/4-Inch Shank (811.158.11B)
- Cmt Router Bits