Shop All Router Bits
Cmt
Dowel Drill, Left, 7mm dia., 27mm Cut L
Mfr # 310.070.42
Zoro # G6095962
product price: $16.34
/ea
$16.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 310.070.42
- Zoro # G6095962
- Country of Origin Italy
- Category Router Bits
Details
Item | Dowel Drill,Left,7MM Dia, 27MM Cut L |
Description
Dowel Drill,Left,7MM Dia, 27MM Cut L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-187-040X)
- IDEAL Stub 6-N-1 and 12-N-1 Combo PK (35-953)
- VIBRASYSTEMS Compression Mount - 75 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-3 (FMD-3*)
- REGAL CUTTING TOOLS M20 x 1.5 Hand Tap D3 4 Flt Plug (020430AS)
- CMT Dowel Drill, Left, 8mm dia., 27mm Cut L (310.080.12)
- CMT 3-Wing Slot Cutter with 1/4-Inch Cutting Length and 5/16-Inch Bore (822.364.11)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11B)
- CMT Chamfer Bit, 1-1/2-Inch Diameter, 1/2-Inch Shank (857.501.11)
- CMT Horizontal Raised Panel Bit, 1-7/8-Inch Diameter, 1/2-Shank (890.512.11)
- CMT , Straight Bit, 1/2-Inch Shank, 1/2-Inch Diameter (812.627.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/16-Inch Diameter (811.047.11)
- Cmt Routers & Accessories