Shop All Router Bits
Cmt
Dowel Drill, Left, 1/2" dia., 35mm Cut L
Mfr # 311.127.12
Zoro # G6097067
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 311.127.12
- Zoro # G6097067
- Country of Origin Italy
- Category Router Bits
Details
Item | Dowel Drill,Left, 1/2" Dia, 35MM Cut L |
Description
Dowel Drill,Left, 1/2 In. Dia, 35MM Cut L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Power Switch, For Use With Mfr. No.354500 (5507497)
- BAHCO Bahco Taper Saw File, Ergo 5", 48 TPI (4-183-05-2-2)
- PROTO SKT IMP 1DR 3/4 4PT (PO10012SS)
- DIABLO Thin Metal, Reciprocating Saw Blade, PK 3, 3 PK (DS0612CF3)
- CMT Dowel Drill, Left, 5/32" dia., 26mm Cut L (308.040.12)
- CMT Flush & V-Groove Bit, 1/2-Inch Shank, 1/2-Inch Minor Diameter (853.501.11)
- CMT Bull Nose Bit, 1/2-Inch Shank, 1/2-Inch Radius, Carbide-Tipped (854.509.11)
- CMT Raised Panel Bit With Backcutter, 3-1/2-Inch Diameter, 1/2-Inch Shank (890.524.11)
- CMT Router Bit, 2 Flutes, 3-13/32 in. L (806.691.11)
- CMT Flush Trim Bit with Double Bearing, 2-Inch Cutting Length and 1/2-Inch Shank (806.690.11B)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.12.14)
- Cmt Routers & Accessories