Shop All Router Accessories
Cmt
Dovetail Router Bit, HW, 1/2 in
Mfr # 818.130.11
Zoro # G7475097
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Cutting Length (In.) 1/2
- Application Routing
- Angle 14 Degrees
- Depth of Cut (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 818.130.11
- Zoro # G7475097
- UPC # 664252003310
- Country of Origin Italy
- Category Router Accessories
Dimensions
Cutting Length (In.) | 1/2 |
Depth of Cut (In.) | 1/2 |
Flute Length (In.) | 1/2 |
Cutting Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2-7/16 |
Flute Length | 1/2 in |
Overall Length | 2 7/16 in |
Shank Dia. | 1/4 in |
Length of Cut | 1/2 in |
Cutter Dia. | 1/2 in |
Shank Length | 1 15/16 in |
Description
Dovetail Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1/2 in, 2 7/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA58)
- KIPP Wing Grip, Mini, D=M04 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.1004)
- JAMESON Ground Rod Driver, 5/8 inch (RD0058)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- CMT V Grooving Router Bit, HW, 3/8 in (815.095.11)
- CMT Panel Pilot Router Bit, HW, 3/8 in (816.095.11)
- CMT Rabbeting Router Bit, HW, 1-1/4 in (835.317.11)
- CMT Roundover Router Bit, HW, 2-1/2 in (838.992.11)
- CMT Trimmer Router Bit, HW, 3/4 in (809.025.11)
- CMT Straight Router Bit, HW, 1/2 in (812.629.11)
- WESTWARD Straight Router Bit, 1/16 In (45J305)
- Cmt Router Accessories