Shop All Router Bits
Cmt
Dovetail Bit with 9/16-Inch Diameter with 1/4-Inch Shank
Mfr # 818.142.11B
Zoro # G506135371
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 818.142.11B
- Zoro # G506135371
- UPC # 664252003365
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.56 in |
Description
Heavy-duty dovetail bit equipped with two long-lasting cutting edges to durable results and with a bearing for easy efficient template work. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Thumb Grip Air Blow Gun with Unremovable Tamper Proof Safety Tip (B308)
- HHIP 5C Indexing Spin Jig (3900-1604)
- NOVA Comet 14Dr Lathe Bed Extension (46901)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10003)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- CMT Flush Trim bit, 1/4-Inch Shank, 1-Inch Cutting Length, Carbide-Tipped (806.095.11)
- CMT Raised Panel Bit With Backcutter, 3-1/2-Inch Diameter, 1/2-Inch Shank (890.524.11)
- CMT Ovolo Sash Bit (Female), 7/8-Inch Diameter, 1/4-Inch Shank (855.307.11F)
- CMT Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter (853.001.11)
- CMT Flush & V-Groove Bit, 1/2-Inch Shank, 1/2-Inch Minor Diameter (853.501.11)
- FREUD Depth Inlay Bit, 1/16 (85-021)
- Cmt Routers & Accessories