Shop All Router Bits
Cmt
Dovetail Bit, 1/2-Inch Diameter, 1/4-Inch Shank
Mfr # 818.128.11
Zoro # G106135306
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 818.128.11
- Zoro # G106135306
- UPC # 664252003297
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
Our selection of solid carbide or carbide tipped dovetail bits includes sizes to suit almost any of the dozens of jigs on the market. From the Manufacturer The beautifully crafted dovetail joint is a classic that appeals to both professionals and novices alike. Admired for its attractiveness in exposed joint projects, the dovetail is remarkably strong and functional. CMT Dovetail bits are available in 26 different sizes including the new 8°-7/16 diameter so you can stretch your creativity to its furthest. See the illustrations on the next page for dovetail joinery possibilities. CMT Dovetail bits are designed to fit all popular jigs including Leigh, Keller, JoinTECH and Omnijig systems. You are sure to find the bit you are looking for in our vast selection of cutting sizes and angles. Check the overall length of the bit before placing an order to be sure you get the size you need - CMT makes bits specifically to fit on jigs and routers that require a longer shank length. Note: Pre-cut your dovetails with a straight bit to reduce bit breakage. Use a diameter slightly less than the small diameter at the neck of the dovetail bit. This will also improve chip removal and safety. Search under dovetail above for our dovetail sets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (C416R-48)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-14-06)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02018)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 5/16 (C13192)
- CMT Dowel Drill, Rght, 10mm dia., 30mm Cut L (306.100.11)
- CMT Panel Pilot Bit with Guide, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (816.627.11)
- CMT Ovolo Sash Bit (Female), 7/8-Inch Diameter, 1/4-Inch Shank (855.307.11F)
- CMT Dowel Drill, Rght, 1/4" dia., 30mm Cut L (306.064.11)
- CMT Bull Nose Bit, 1/2-Inch Shank, 3/16-Inch Radius (854.503.11)
- CMT Decorative Beading Bit, 3/4-Inch Diameter, 1/2-Inch Shank (865.501.11)
- FREUD TOP BEAR FLUSH TRIM 5/8"" (50-104)
- Cmt Routers & Accessories