Shop All Router Bits
Cmt
Decorative Ogee Bit, 3/4-Inch Diameter, 1/4-Inch Shank
Mfr # 865.102.11
Zoro # G406135433
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 865.102.11
- Zoro # G406135433
- UPC # 664252005659
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Description
This CMT bit produces a classic single or double edged bead. Ideal for creating a marked decorative effect on panel, door and drawer work. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer This CMT Classical Bead Bit produces classic single or double edge bead. Ideal for creating a marked decorative effect on panel, door and drawer work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Annular Cutter, HSS, 1-5/16" X 2" (6-1-242)
- HUSQVARNA IGNITION MODULE, K1260 (510115604)
- PACIFIC HANDY CUTTER Hook-Style Film Cutter, 6 1/2 in L, Straight Fixed Steel Blade, Ergonomic Plastic Handle, Yellow (DFC-364)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 6 In. (59014)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.364.11B)
- CMT V-Grooving Bit with 90-Degree Cutting Angle, 1/2-Inch Shank (815.880.11)
- CMT Up And Downcut Mortising Bit, 3/8" (190.513.11)
- CMT Straight Bit, 1/4-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (811.127.11)
- CMT Beading Bit 1/2 in. Shank 3/8 in. Radius (839.817.11)
- CMT Roundover Bit, 1/4-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.445.11)
- S-B POWER TOOL Bosch Router Bit, 1-1/4 in Dia Cutter, 2 in OAL, 1/4 in Dia Shank, Carbide (85218MC)
- Cmt Routers & Accessories